532 Dia x 316 Shank 2Flute Long Length Double End Miniature HSCO Cobalt End Mill

  • Mfr # 103458

  • Zoro # G407182924


product price:  $28.59
/ea

Key Features

Number of Flutes
2
Finish
Bright
End Mill Material
Cobalt
Cutting Direction
Right
Length of Cut
7/8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103458
Zoro #
G407182924
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
7/8in
Shank Dia.
3/16 in
Milling Diameter
5/32 in
Length Type
Long
Overall Length
3-1/4 in

Details

Number of Flutes
2
Finish
Bright
End Mill Material
Cobalt
Cutting Direction
Right
Single End/Double End
Double
Helix Angle
30
Center Cutting
Yes

Description

Mill Diameter Inch 532 Number of Flutes 2 Material Cobalt Length of Cut Inch 78 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 314 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Longer flute length Suitable for finishing of precision components such as watch, camera and electronic apparatus molds Long length 2 helical flutes Double end with straight shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.