This item is Discontinued.

Sowa 532 Dia x 316 Shank 2Flute Stub Length Ball Nose Double End Miniature HSCO Cobalt End Mill 103273

532 Dia x 316 Shank 2Flute Stub Length Ball Nose Double End Miniature HSCO Cobalt End Mill (Discontinued)

  • Mfr # 103273
  • Zoro # G207182957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103273
Zoro #
G207182957
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 532 Number of Flutes 2 Length of Cut Inch 1564 Material Cobalt Overall Length Inch 2 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Single Helical flute on the nose radius Suitable for high efficiency copying process and cutting of die mold corner radius Stub length 2 helical flutes, ball end Double end with straight shank

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.