
5/32" Diameter x 3/16" Shank 3-Flute Regular Length Blue Series Carbide End Mills
Mfr # 101086
Zoro # G005880369
product price: $13.39
/eaKey Features
Material
Solid Carbide
Overall Length
2 in
Milling Diameter
5/32 in
Number of Flutes
3
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101086
Zoro #
G005880369
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2 in
Milling Diameter
5/32 in
Length of Cut
9/16 in
Dimension Type
Regular
Shank Dia.
3/16 in
Details
Material
Solid Carbide
Number of Flutes
3
Finish
Bright
Cutting Direction
Right
Single End/Double End
Single
Helix Angle
30
Center Cutting
Yes
Flute Direction
Right
Description
3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.