
564 Dia x 316 Shank 2Flute Regular Length Double End Miniature HSCO Cobalt End Mill
Mfr # 103444
Zoro # G307183243
product price: $26.85
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103444
Zoro #
G307183243
UPC #
-
Country of Origin
Korea, Republic of
Description
Mill Diameter Inch 564 Number of Flutes 2 Material Cobalt Length of Cut Inch 1564 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 214 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Excellent tool geometry for slotting, keying and general purpose milling, plus the added economy offered by the doubleend design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.