
564 Dia x 316 Shank 4Flute Regular Length Double End Miniature HSCO Cobalt End Mill
Mfr # 103471
Zoro # G007183321
product price:Â $23.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103471
Zoro #
G007183321
UPC #
-
Country of Origin
Korea, Republic of
Description
Mill Diameter Inch 564 Number of Flutes 4 Material Cobalt Length of Cut Inch 1564 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 214 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Suitable for finishing of precision components such as watch, camera, and electronic apparatus molds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.