This item is Discontinued.

Sowa 58 Dia x 58 Shank 3Flute Stub Length Centre Cutting TiAlN Coated Roughing HSCO Cobalt End Mill 104366

58 Dia x 58 Shank 3Flute Stub Length Centre Cutting TiAlN Coated Roughing HSCO Cobalt End Mill (Discontinued)

  • Mfr # 104366
  • Zoro # G907183308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104366
Zoro #
G907183308
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 58 Number of Flutes 3 Pitch Coarse Length of Cut Inch 58 Shank Diameter Inch 58 Material Cobalt FinishCoating TiAlN Overall Length Inch 234 Center Cutting Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.