58 Dia x 58 Shank MultiFlute Extra Long Length HSCO Cobalt End Mill

  • Mfr # 103374

  • Zoro # G107183191


product price: $63.15
/ea

Key Features

Number of Flutes
4
Helix Angle
30
Features
Multiple helical flutes Centre cutting Single end with weldon shank
Finish
Bright
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103374
Zoro #
G107183191
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
5/8 in
Length Type
Extra Long
Length of Cut
4in
Milling Diameter
5/8 in
Overall Length
6-1/8 in

Details

Number of Flutes
4
Helix Angle
30
Features
Multiple helical flutes Centre cutting Single end with weldon shank
Finish
Bright
Single End/Double End
Single
Cutting Direction
Right
End Mill Material
Cobalt
Center Cutting
Yes

Description

Mill Diameter Inch 58 Number of Flutes 4 Material Cobalt Length of Cut Inch 4 Shank Diameter Inch 58 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 618 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Multiple helical flutes Centre cutting Single end with weldon shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.