58 Dia x 58 Shank MultiFlute Regular Length Weldon Shank HSCO Cobalt End Mill

  • Mfr # 103240

  • Zoro # G107183122


product price: $42.95
/ea

Key Features

End Mill Material
Cobalt
Cutting Direction
Right
Center Cutting
Yes
Milling Diameter
5/8 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103240
Zoro #
G107183122
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
5/8 in
Shank Dia.
5/8 in
Length Type
Regular
Length of Cut
1-5/8in
Overall Length
3-3/4 in

Details

End Mill Material
Cobalt
Cutting Direction
Right
Center Cutting
Yes
Number of Flutes
4
Finish
Bright
Single End/Double End
Single
Helix Angle
30

Description

Mill Diameter Inch 58 Number of Flutes 4 Material Cobalt Length of Cut Inch 158 Shank Diameter Inch 58 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 334 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.