
5/8 in, CNMG, 1/16 in, Carbide
Mfr # 146028PK
Zoro # G010710477
product price: $271.99
/pk 10, $27.20/ea
Free Shipping & Returns
Key Features
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
544
Corner Radius
1/16 in
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146028PK
Zoro #
G010710477
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
544
Corner Radius
1/16 in
Insert Thickness
1/4 in
Length
0.634 in
Details
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Material
Carbide
Description
Insert Style: CNMG Insert Size: 544 Material: Carbide Inscribed Circle Inch: 5/8in Length Decimal Inch: 0.634 Thickness Inch: 1/4in Corner Radius Inch: 1/16in Manufacturer's Grade: PT30C Suitable for deep depth of cut and fast feed cutting of steel and cast iron. Suitable for intermittent cutting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.