
5/8 in, TNMG, 1/16 in, Carbide
Mfr # 148550PK
Zoro # G610710556
product price: $414.99
/pk 10, $41.50/ea
Free Shipping & Returns
Key Features
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Size
544
Corner Radius
1/16 in
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148550PK
Zoro #
G610710556
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
544
Corner Radius
1/16 in
Insert Thickness
1/4 in
Length
1.083 in
Details
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Material
Carbide
Description
Insert Style: TNMG Insert Size: 544 Material: Carbide Inscribed Circle Inch: 5/8in Length Decimal Inch: 1.083 Thickness Inch: 1/4in Corner Radius Inch: 1/16in Manufacturer's Grade: PT30C Suitable for general cutting condition cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.