5/8" R8 Collets

  • Mfr # 325242

  • Zoro # G005875112


product price: $27.89
/ea

Key Features

Drawbar Thread Size
7/16 in-20
Features
Manufactured of hardened and ground tool steel, these collets can be recommended for their accuracy and fine finish.
Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325242
Zoro #
G005875112
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drawbar Thread Size
7/16 in-20
Size
5/8 in

Details

Features
Manufactured of hardened and ground tool steel, these collets can be recommended for their accuracy and fine finish.
Material
Tool Steel

Description

Manufactured of hardened and ground tool steel, these collets can be recommended for their accuracy and fine finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.