Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-32 UNC HSSE-V3 Spiral Flute Taps For Aluminum

  • Mfr # 124405

  • Zoro # G205875288


product price: $14.39
/ea

Key Features

Material Application
Aluminum
Tap Chamfer
2.5P
Tap Material
HSSE-V3
Thread Limit
H3
Tap Thread Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124405
Zoro #
G205875288
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Thread Length
0.313 in
Overall Length
2 in

Details

Material Application
Aluminum
Tap Chamfer
2.5P
Tap Material
HSSE-V3
Thread Limit
H3
Through Coolant
No
Thread Direction
Right Hand
Features
High performance taps with special geometries &amp, bright finish for Aluminum. Bright finish 45ยบ Spiral flute
Number of Flutes
2
Flute Direction
Right
Standards
UNC
Tap Finish
Black Oxide

Description

High performance taps with special geometries & bright finish for Aluminum. - Bright finish - 45o Spiral flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.