Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" x 9.13" Precision Milling Machine Vises

  • Mfr # 327320

  • Zoro # G405896335


product price: $908.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327320
Zoro #
G405896335
UPC #
-
Country of Origin
Taiwan, Province of China

Description

- Jaw opening increased from 8.8" to 9.13" - Same bed height as our 327290M: 2.875" ±0.0005" - Narrower body style to allow more vises on a machine table - The bearing pack has been relocated to help reduce oil / water / chip leakage into the vise body, thus improving the life time - The thrust bearings have been replaced with ball bearings to make the pack stronger and more stable - Same distance from the keyway to stationary as the 327290M - 68 lbs. for the ADX-160G vs. 327290M weight 80 lbs. - Spindle does not protrude past the end of the body - Spherical segment creates all-directional alignment and reduces jaw lift for improved performance - New brush seal design - Perpendicularity (running face and jaw plate): 0.0004" - Parallelism (running face to bottom of bed): 0.0006" - Material: FCD-60 (80,000psi) - New stationary jaw: 4 bolt stationary design reduces lift - Pull-Type design: Reduces stress on body during clamping - Chip evacuation: Straight through the body on sides and ends. Locations strategically chosen to not reduce body strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.