Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16"-20 UNF Yellow Ring HSSE-V3 Spiral Flute Taps

  • Mfr # 123389

  • Zoro # G505875322


product price: $23.95
/ea

Key Features

Tap Material
HSSE-V3
Number of Flutes
3
Overall Length
3-5/32 in
Tap Chamfer
2.5P
Thread Length
0.714 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123389
Zoro #
G505875322
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-5/32 in
Thread Length
0.714 in
Tap Thread Size
7/16 in-20

Details

Tap Material
HSSE-V3
Number of Flutes
3
Tap Chamfer
2.5P
Thread Limit
H3
Through Coolant
No
Flute Direction
Right
Thread Direction
Right Hand
Standards
UNF
Material Application
Steels &amp, Other Materials Up To 35HRC
Tap Finish
Black Oxide

Description

HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HHRC Designed for high-speed tapping applications. Developed to withstand the high stress and high heat associated with high-speed CNC production tapping. Features a unique free-cutting design with a special tempering and geometry which contributes to extra tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.