This item is Discontinued.

Sowa 716 Dia x 12 Shank 2Flute Ball Nose Double End HSS End Mill 104236

716 Dia x 12 Shank 2Flute Ball Nose Double End HSS End Mill (Discontinued)

  • Mfr # 104236
  • Zoro # G207177601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104236
Zoro #
G207177601
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 716 Number of Flutes 2 Length of Cut Inch 1316 Material High Speed Steel Overall Length Inch 334 Shank Diameter Inch 12 FinishCoating Bright Single or Double End Double Helical flute on the nose radius Suitable for high efficiency copying process and cutting of die mold corner radius Regular length 2 helical flutes, ball end Double end with straight shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.