
716 Dia x 12 Shank 2Flute Regular Length Ball Nose HSCO Cobalt End Mill
Mfr # 103806
Zoro # G007182881
product price:Â $36.99
/eaKey Features
Single End/Double End
Single
Shank Dia.
1/2 in
Number of Flutes
2
End Mill Material
Cobalt
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103806
Zoro #
G007182881
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
1/2 in
Overall Length
3 in
Length of Cut
1in
Milling Diameter
7/16 in
Details
Single End/Double End
Single
Number of Flutes
2
End Mill Material
Cobalt
Cutting Direction
Right
Finish
Bright
Description
Mill Diameter Inch 716 Number of Flutes 2 Length of Cut Inch 1 Material Cobalt Overall Length Inch 3 Shank Diameter Inch 12 FinishCoating Bright Single or Double End Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.