
716 Dia x 38 Shank MultiFlute Regular Length Weldon Shank TiAlN Coated HSCO Cobalt End Mill
Mfr # 104532
Zoro # G407183129
product price:Â $42.45
/eaKey Features
End Mill Material
Cobalt
Helix Angle
30
Cutting Direction
Right
Milling Diameter
7/16 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104532
Zoro #
G407183129
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
7/16 in
Shank Dia.
3/8 in
Length of Cut
1in
Length Type
Regular
Overall Length
2-11/16 in
Details
End Mill Material
Cobalt
Helix Angle
30
Cutting Direction
Right
Single End/Double End
Single
Center Cutting
Yes
Number of Flutes
4
Finish
TiAlN
Description
Mill Diameter Inch 716 Number of Flutes 4 Material Cobalt Length of Cut Inch 1 Shank Diameter Inch 38 FinishCoating TiAlN Single or Double End Single Center Cutting Yes Overall Length Inch 21116 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.