This item is Discontinued.

Sowa 716 Dia x 716 Shank 60 Deg, Carbide Drill Mill  Blue Series 153201

716 Dia x 716 Shank 60 Deg, Carbide Drill Mill Blue Series (Discontinued)

  • Mfr # 153201
  • Zoro # G707196317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153201
Zoro #
G707196317
UPC #
-
Country of Origin
United States

Description

Material Solid Carbide Mill Diameter Inch 716 Shank Diameter Inch 716 Length of Cut Inch 1 Point Angle 60 Number of Flutes 2 FinishCoating Bright DrillMills can be used for drilling, slotting, and profile milling 2 Flute 60Deg 90Deg included point angle Made from submicron grain carbide Cutting diameter tolerance 00000002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.