732 Dia x 14 Shank 3Flute Long Length Throwaway HSCO Cobalt End Mill

  • Mfr # 103614

  • Zoro # G007183000


product price:  $12.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103614
Zoro #
G007183000
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 732 Number of Flutes 3 Material Cobalt Length of Cut Inch 12 Shank Diameter Inch 14 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 134 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Weldon flat shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.