Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

732 Dia x 38 Shank MultiFlute Regular Length Weldon Shank HSCO Cobalt End Mill

  • Mfr # 103225

  • Zoro # G007183079


product price: $17.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103225
Zoro #
G007183079
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 732 Number of Flutes 4 Material Cobalt Length of Cut Inch 916 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 2716 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.