This item is Discontinued.

Sowa 764 Dia x 316 Shank 2Flute Stub Length Double End Miniature HSCO Cobalt End Mill 103286

764 Dia x 316 Shank 2Flute Stub Length Double End Miniature HSCO Cobalt End Mill (Discontinued)

  • Mfr # 103286
  • Zoro # G407182894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103286
Zoro #
G407182894
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 764 Number of Flutes 2 Material Cobalt Length of Cut Inch 532 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 2 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Tools under Miniature End Mills have 316 shank diameter without flats Designed with positive rake angle geometry and a high helix angle to ensure free cutting action Flute design provides good strength behind the cutting edge Suitable for finishing of precision components such as watch, camera and electronic apparatus molds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.