78 Dia x 34 Shank 3Flute Stub Length Fine Pitch Roughing HSCO Cobalt End Mill

  • Mfr # 104310

  • Zoro # G407183259


product price:  $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104310
Zoro #
G407183259
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 78 Number of Flutes 3 Pitch Fine Length of Cut Inch 78 Shank Diameter Inch 34 Material Cobalt FinishCoating Bright Overall Length Inch 318 Center Cutting Yes Fine Pitch Roughers This general purpose rougher is designed for high production metal removal in a wide range of work piece material Suitable for a very broad spectrum of materials having high tensile strengths Milled surfaces are of exceptional quality Centre cutting Round profile Single end with weldon shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.