Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

78 Dia x 34 Shank MultiFlute Extra Long Length HSCO Cobalt End Mill

  • Mfr # 103376

  • Zoro # G307183106


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Length Type
Extra Long
Number of Flutes
4
Cutting Direction
Right
End Mill Material
Cobalt
Milling Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103376
Zoro #
G307183106
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Type
Extra Long
Milling Diameter
7/8 in
Shank Dia.
3/4 in
Overall Length
7-1/4 in
Length of Cut
5in

Details

Number of Flutes
4
Cutting Direction
Right
End Mill Material
Cobalt
Single End/Double End
Single
Center Cutting
Yes
Helix Angle
30
Finish
Bright
Features
Multiple helical flutes Centre cutting Single end with weldon shank

Description

Mill Diameter Inch 78 Number of Flutes 4 Material Cobalt Length of Cut Inch 5 Shank Diameter Inch 34 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 714 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Multiple helical flutes Centre cutting Single end with weldon shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.