78 Dia x 34 Shank MultiFlute Long Length Weldon Shank HSCO Cobalt End Mill

  • Mfr # 103366

  • Zoro # G507183067


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Features
Multiple helical flutes Centre cutting Single end with weldon shank
Finish
Bright
Length of Cut
3-1/2in
Length Type
Long
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103366
Zoro #
G507183067
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
3-1/2in
Length Type
Long
Milling Diameter
7/8 in
Shank Dia.
3/4 in
Overall Length
5-3/4 in

Details

Features
Multiple helical flutes Centre cutting Single end with weldon shank
Finish
Bright
Number of Flutes
4
End Mill Material
Cobalt
Single End/Double End
Single
Cutting Direction
Right
Center Cutting
Yes
Helix Angle
30

Description

Mill Diameter Inch 78 Number of Flutes 4 Material Cobalt Length of Cut Inch 312 Shank Diameter Inch 34 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 534 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Multiple helical flutes Centre cutting Single end with weldon shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.