Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sowa 78 Dia x 78 Shank 4Flute Regular Length Double End HSCO Cobalt End Mill 103387

78 Dia x 78 Shank 4Flute Regular Length Double End HSCO Cobalt End Mill (Discontinued)

  • Mfr # 103387
  • Zoro # G307183120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103387
Zoro #
G307183120
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 78 Number of Flutes 4 Material Cobalt Length of Cut Inch 178 Shank Diameter Inch 78 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 618 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Double end economy Used for slabbing, shallow pocketing, tracer milling or die sinking and similar operations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.