Zoro Homepage

90mm Dia x 38 Shank 2Flute Regular Length HSCO Cobalt End Mill

  • Mfr # 103713

  • Zoro # G807182869


product price: $23.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103713
Zoro #
G807182869
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter mm 9 Number of Flutes 2 Material Cobalt Length of Cut Inch 916 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 2516 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 These end mills are furnished as regular with righthand cutting and righthand helical flutes All shanks are flatted for holder set screw Designed for slotting, drilling, pocketing and generalpurpose operation 2 helical flutes Single end with weldon shank Centre cutting Keyway tolerance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.