
916 Dia x 58 Shank 2Flute Regular Length Double End HSCO Cobalt End Mill
Mfr # 103206
Zoro # G307183021
product price: $98.69
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Helix Angle
30
Center Cutting
Yes
Milling Diameter
9/16 in
Length Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103206
Zoro #
G307183021
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
9/16 in
Length Type
Regular
Overall Length
4-1/2 in
Shank Dia.
5/8 in
Length of Cut
1-1/8in
Details
Cutting Direction
Right
Helix Angle
30
Center Cutting
Yes
Number of Flutes
2
Finish
Bright
End Mill Material
Cobalt
Single End/Double End
Double
Description
Mill Diameter Inch 916 Number of Flutes 2 Material Cobalt Length of Cut Inch 118 Shank Diameter Inch 58 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 412 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Excellent tool geometry for slotting, keying and general purpose milling, plus the added economy offered by the doubleend design 2 helical flutes Centre cutting Double end with weldon shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.