Zoro Homepage

932 Dia x 38 Shank 2Flute Regular Length Double End HSCO Cobalt End Mill

  • Mfr # 103190

  • Zoro # G307183038


product price: $33.65
/ea

Key Features

Cutting Direction
Right
Length Type
Regular
Helix Angle
30
Number of Flutes
2
Length of Cut
9/16in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103190
Zoro #
G307183038
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Type
Regular
Length of Cut
9/16in
Shank Dia.
3/8 in
Overall Length
3-1/8 in
Milling Diameter
9/32 in

Details

Cutting Direction
Right
Helix Angle
30
Number of Flutes
2
Center Cutting
Yes
End Mill Material
Cobalt
Finish
Bright
Single End/Double End
Double

Description

Mill Diameter Inch 932 Number of Flutes 2 Material Cobalt Length of Cut Inch 916 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 318 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Excellent tool geometry for slotting, keying and general purpose milling, plus the added economy offered by the doubleend design 2 helical flutes Centre cutting Double end with weldon shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.