964 Dia x 316 Shank 4Flute Stub Length Double End Miniature HSCO Cobalt End Mill

  • Mfr # 103466

  • Zoro # G307183274


product price:  $19.19
/ea

Key Features

Length Type
Stub
Helix Angle
30
Center Cutting
Yes
End Mill Material
Cobalt
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103466
Zoro #
G307183274
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Type
Stub
Milling Diameter
9/64 in
Shank Dia.
3/16 in
Length of Cut
7/32in
Overall Length
2 in

Details

Helix Angle
30
Center Cutting
Yes
End Mill Material
Cobalt
Cutting Direction
Right
Single End/Double End
Double
Features
Suitable for finishing of precision components such as watch, camera, and electronic apparatus molds.
Number of Flutes
4
Finish
Bright

Description

Mill Diameter Inch 964 Number of Flutes 4 Material Cobalt Length of Cut Inch 732 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 2 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Suitable for finishing of precision components such as watch, camera, and electronic apparatus molds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.