
A06HSCLCR2 Coolant Thru Indexable Boring Bar
Mfr # 146590
Zoro # G107182569
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Insert Holding Method
Screw
Style
SCLCR
Rake Angle (Deg.)
0º
Through Coolant
Yes
Shank Dia. (In.)
0.375 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146590
Zoro #
G107182569
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia. (In.)
0.375 in
Overall Length
4 in
Bore Dia.
0.48 in
Shank Width (In.)
0.355 in
Details
Insert Holding Method
Screw
Style
SCLCR
Rake Angle (Deg.)
0º
Through Coolant
Yes
Center to Cutting Edge
0.25 in
Left/Right Hand
Right Hand
Lead Angle
-13º
Description
Toolholder Style SCLCR Minimum Bore Diameter Decimal Inch 048 Hand of Holder Right Hand Overall Length Inch 4 Shank Diameter Decimal Inch 0375 Insert Compatibility CCT 215 Through Coolant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.