
A08KSCLCR2 Coolant Thru Indexable Boring Bar
Mfr # 146591
Zoro # G407184874
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Lead Angle
-10º
Center to Cutting Edge
0.312 in
Insert Holding Method
Screw
Bore Dia.
0.6 in
Through Coolant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146591
Zoro #
G407184874
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Bore Dia.
0.6 in
Shank Width (In.)
0.48 in
Shank Dia. (In.)
0.5 in
Overall Length
5 in
Details
Lead Angle
-10º
Center to Cutting Edge
0.312 in
Insert Holding Method
Screw
Through Coolant
Yes
Style
SCLCR
Left/Right Hand
Right Hand
Rake Angle (Deg.)
0º
Description
Toolholder Style SCLCR Minimum Bore Diameter Decimal Inch 06 Hand of Holder Right Hand Overall Length Inch 5 Shank Diameter Decimal Inch 05 Insert Compatibility CCT 215 Through Coolant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.