
A16TMWLNR4 Coolant Hole Indexable Boring Bar
Mfr # 148353
Zoro # G507184859
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Center to Cutting Edge
0.64 in
Style
MWLNR
Bore Dia.
1.28 in
Left/Right Hand
Right Hand
Insert Holding Method
Pin &, Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148353
Zoro #
G507184859
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Bore Dia.
1.28 in
Shank Dia. (In.)
1 in
Overall Length
12 in
Details
Center to Cutting Edge
0.64 in
Style
MWLNR
Left/Right Hand
Right Hand
Insert Holding Method
Pin &, Clamp
Through Coolant
Yes
Rake Angle (Deg.)
-7
Description
Toolholder Style MWLNR Minimum Bore Diameter Decimal Inch 128 Hand of Holder Right Hand Overall Length Inch 12 Shank Diameter Decimal Inch 1 Insert Compatibility WNM 43 Through Coolant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.