Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMFM 4300R 3 Alumi Mill Face Mill

  • Mfr # 147470

  • Zoro # G707185007


product price: $965.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
3 in
Number of Inserts Required
4
Series
AMFM
Keyway Width
0.384 in
Overall Height
2.362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147470
Zoro #
G707185007
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Dia.
3 in
Keyway Width
0.384 in
Overall Height
2.362 in
Arbor Hole Diameter
1 in
Depth of Cut
0.59 in
Keyway Depth
0.248 in
Hub Diameter
2.205 in

Details

Number of Inserts Required
4
Series
AMFM
Through Coolant
Yes
Cutting Direction
Right
Insert Holding Method
Screw

Description

Cutting Diameter Decimal Inch 3 Arbor Hole Diameter Decimal Inch 1 Overall Height Decimal Inch 2362 Insert Compatibility VCKT 43575NMA Series AMFM Through Coolant Yes Cutting Direction Right Maximum Depth of Cut Decimal Inch 059 Buffing treatment on top face of insert provide smooth chip flow and prevention of buildupedge Fine surface finish of work piece due to high rake angle of insert which lead low cutting force Square shouldering and contouring is possible High rigidity of cutter allow high speed machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.