Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa AMFMX5200HRB 2 Alumimill Face Mill 146469

AMFMX5200HRB 2 Alumimill Face Mill (Discontinued)

  • Mfr # 146469
  • Zoro # G007185011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146469
Zoro #
G007185011
UPC #
-
Country of Origin
Korea, Republic of

Description

Cutting Diameter Decimal Inch 2 Arbor Hole Diameter Decimal Inch 075 Overall Height Decimal Inch 175 Insert Compatibility XEKT 19M5455 Series AMFM Through Coolant Yes Cutting Direction Right Maximum Depth of Cut Decimal Inch 067 B Style Insert Nose R 0157 0197 Multidimensional clamping face prevents microvibrations during high speed machining Buffed mirror finish of inserts allows outstanding chip control and prevents edge build up Multifunctional aluminum milling tool Shouldering, Slotting, Helical Ramping, and Copying Coolant through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.