
AP16CHM 100060Deg Indexable Chamfer Mill
Mfr # 147198
Zoro # G007182300
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Number of Cutter Inserts
3
Maximum Cutting Diameter
1.958 in
Minimum Cutting Diameter
1 in
Lead Angle
60
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147198
Zoro #
G007182300
UPC #
-
Country of Origin
United States
Dimensions
Maximum Cutting Diameter
1.958 in
Minimum Cutting Diameter
1 in
Maximum Depth of Cut
0.277 in
Shank Dia.
1.25 in
Details
Number of Cutter Inserts
3
Lead Angle
60
Coolant Through
No
Insert Holding Method
Screw
Included Angle
120
Shank Type
Weldon
Series
AP16
Description
Shank Type Weldon Minimum Cutting Diameter Decimal Inch 1 Maximum Cutting Diameter Decimal Inch 1958 Shank Diameter Decimal Inch 125 Lead Angle 60 Included Angle 120 Insert Style APKT 1604 Series AP16 Through Coolant No Indexable Chamfering Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance Distinguished improvement of Productivity by cutting speed 34 times as fast as Brazed end mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.