Zoro Homepage

AP16CHM 50060Deg Indexable Chamfer Mill

  • Mfr # 147190

  • Zoro # G207181578


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Included Angle
120
Maximum Cutting Diameter
1.458 in
Minimum Cutting Diameter
0.5 in
Number of Cutter Inserts
2
Shank Type
Weldon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147190
Zoro #
G207181578
UPC #
-
Country of Origin
United States

Dimensions

Maximum Cutting Diameter
1.458 in
Minimum Cutting Diameter
0.5 in
Maximum Depth of Cut
0.277 in
Shank Dia.
0.75 in

Details

Included Angle
120
Number of Cutter Inserts
2
Shank Type
Weldon
Coolant Through
No
Insert Holding Method
Screw
Lead Angle
60
Series
AP16

Description

Shank Type Weldon Minimum Cutting Diameter Decimal Inch 05 Maximum Cutting Diameter Decimal Inch 1458 Shank Diameter Decimal Inch 075 Lead Angle 60 Included Angle 120 Insert Style APKT 1604 Series AP16 Through Coolant No Indexable Chamfering Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance Distinguished improvement of Productivity by cutting speed 34 times as fast as Brazed end mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.