This item is Discontinued.

Sowa AP16M90 31250L 114 Indexable End Mill 148388

AP16M90 31250L 114 Indexable End Mill (Discontinued)

  • Mfr # 148388
  • Zoro # G207182278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148388
Zoro #
G207182278
UPC #
-
Country of Origin
Korea, Republic of

Description

Cutting Diameter Decimal Inch 125 Shank Type Weldon Shank Diameter Decimal Inch 125 Overall Length Decimal Inch 10236 Through Coolant Yes Coolant through AR 3Deg14Deg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.