Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sowa APCC 2125MH 125 Dia Centre Cut Indexable End Mill 148247

APCC 2125MH 125 Dia Centre Cut Indexable End Mill (Discontinued)

  • Mfr # 148247
  • Zoro # G007181419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148247
Zoro #
G007181419
UPC #
-
Country of Origin
China

Description

Cutting Diameter Decimal Inch 125 Maximum Depth of Cut Decimal Inch 1181 Shank Type Weldon Shank Diameter Decimal Inch 125 Number of Cutter Inserts 3 Insert Style APXT11T3 APXT 1604 Toolholder Style APCC 2125MH Series APCC Number of Flutes 2 Indexable end mill for Slotting, Shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance and designed 3 dimension chip breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.