Zoro Homepage

APFM 1090300 3 90Deg Face Mill

  • Mfr # 147844

  • Zoro # G907185012


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Keyway Depth
0.248 in
Keyway Width
0.384 in
Cutting Direction
Right
Number of Inserts Required
8
Depth of Cut
0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147844
Zoro #
G907185012
UPC #
-
Country of Origin
China

Dimensions

Keyway Depth
0.248 in
Keyway Width
0.384 in
Depth of Cut
0.394 in
Arbor Hole Diameter
1 in
Cutting Dia.
3 in
Counterbore Diameter
0.827 in
Overall Height
2 in

Details

Cutting Direction
Right
Number of Inserts Required
8
Insert Holding Method
Screw
Through Coolant
No
Arbor Through Hole
0.551 in
Series
APFM

Description

Cutting Diameter Decimal Inch 3 Arbor Hole Diameter Decimal Inch 1 Overall Height Decimal Inch 2 Insert Compatibility APKT APXT 1003 Series APFM Through Coolant No Cutting Direction Right Maximum Depth of Cut Decimal Inch 0394 Indexable Face Mill for Slotting, Shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance and designed 3 dimension chip breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.