Zoro Homepage

APFM 1115250 25 15Deg Face Mill

  • Mfr # 147123

  • Zoro # G407184942


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.157 in
Number of Inserts Required
6
Keyway Width
0.384 in
Arbor Hole Diameter
1 in
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147123
Zoro #
G407184942
UPC #
-
Country of Origin
China

Dimensions

Depth of Cut
0.157 in
Keyway Width
0.384 in
Arbor Hole Diameter
1 in
Keyway Depth
0.248 in
Cutting Dia.
2.5 in
Overall Height
1.75 in

Details

Number of Inserts Required
6
Number of Flutes
6
Through Coolant
No
Series
APFM
Cutting Direction
Right
Insert Holding Method
Screw

Description

Cutting Diameter Decimal Inch 25 Arbor Hole Diameter Decimal Inch 1 Overall Height Decimal Inch 175 Insert Compatibility APXT 11T3 Series APFM Through Coolant No Indexable Face Mill for Slotting, Shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance and designed 3 dimensional chip breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.