Zoro Homepage

APFM 1190300 3 90Deg Face Mill

  • Mfr # 148250

  • Zoro # G207184999


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Counterbore Diameter
0.827 in
Through Coolant
No
Arbor Hole Diameter
1 in
Keyway Depth
0.248 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148250
Zoro #
G207184999
UPC #
-
Country of Origin
China

Dimensions

Counterbore Diameter
0.827 in
Arbor Hole Diameter
1 in
Keyway Depth
0.248 in
Overall Height
2 in
Cutting Dia.
3 in
Depth of Cut
0.433 in
Keyway Width
0.384 in

Details

Through Coolant
No
Insert Holding Method
Screw
Cutting Direction
Right
Series
APFM
Number of Inserts Required
8
Arbor Through Hole
0.551 in

Description

Cutting Diameter Decimal Inch 3 Arbor Hole Diameter Decimal Inch 1 Overall Height Decimal Inch 2 Insert Compatibility APXT 11T3 Series APFM Through Coolant No Cutting Direction Right Maximum Depth of Cut Decimal Inch 0433 Indexable Face Mill for Slotting, Shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance and designed 3 dimension chip breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.