Zoro Homepage

APFM 1615300 3 15Deg Face Mill

  • Mfr # 147124

  • Zoro # G507184996


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
3 in
Insert Holding Method
Screw
Arbor Hole Diameter
1 in
Keyway Depth
0.248 in
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147124
Zoro #
G507184996
UPC #
-
Country of Origin
China

Dimensions

Cutting Dia.
3 in
Arbor Hole Diameter
1 in
Keyway Depth
0.248 in
Keyway Width
0.384 in
Depth of Cut
0.236 in
Overall Height
2 in

Details

Insert Holding Method
Screw
Number of Flutes
5
Number of Inserts Required
5
Through Coolant
No
Cutting Direction
Right
Series
APFM

Description

Cutting Diameter Decimal Inch 3 Arbor Hole Diameter Decimal Inch 1 Overall Height Decimal Inch 2 Insert Compatibility APKT 1604 Series APFM Through Coolant No Indexable Face Mill for Slotting, Shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance and designed 3 dimensional chip breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.