Zoro Homepage

APFM 1690200C 2 90Deg Face Mill

  • Mfr # 147009

  • Zoro # G607185008


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Arbor Through Hole
0.413 in
Keyway Width
0.321 in
Cutting Direction
Right
Insert Holding Method
Screw
Number of Inserts Required
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147009
Zoro #
G607185008
UPC #
-
Country of Origin
China

Dimensions

Keyway Width
0.321 in
Cutting Dia.
2 in
Depth of Cut
0.63 in
Arbor Hole Diameter
0.75 in
Counterbore Diameter
0.63 in
Keyway Depth
0.22 in
Overall Height
1.75 in

Details

Arbor Through Hole
0.413 in
Cutting Direction
Right
Insert Holding Method
Screw
Number of Inserts Required
4
Through Coolant
No
Series
APFM

Description

Cutting Diameter Decimal Inch 2 Arbor Hole Diameter Decimal Inch 075 Overall Height Decimal Inch 175 Insert Compatibility APKT 1604 Series APFM Through Coolant No Cutting Direction Right Maximum Depth of Cut Decimal Inch 063 Indexable Face Mill for slotting, shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by coated insert combined toughness with wear resistance and designed 3 dimensional chip breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.