APFM 1690200C 2 H13 48HRC Hardened Body 90Deg Face Mill

  • Mfr # 148809

  • Zoro # G307184967


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Counterbore Diameter
0.63 in
Through Coolant
No
Number of Inserts Required
4
Depth of Cut
0.63 in
Overall Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148809
Zoro #
G307184967
UPC #
-
Country of Origin
China

Dimensions

Counterbore Diameter
0.63 in
Depth of Cut
0.63 in
Overall Height
1.75 in
Keyway Depth
0.22 in
Arbor Hole Diameter
0.75 in
Keyway Width
0.321 in
Cutting Dia.
2 in

Details

Through Coolant
No
Number of Inserts Required
4
Insert Holding Method
Screw
Features
Longer insert life, Longer body life, Higher rigidity, Better feed rates
Series
APFM
Cutting Direction
Right
Arbor Through Hole
0.413 in

Description

Cutting Diameter Decimal Inch 2 Arbor Hole Diameter Decimal Inch 075 Overall Height Decimal Inch 175 Insert Compatibility APKT 1604 Series APFM Through Coolant No Cutting Direction Right Maximum Depth of Cut Decimal Inch 063 Longer insert life Longer body life Higher rigidity Better feed rates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.