Zoro Homepage

APFM 1690300 3 90Deg Face Mill

  • Mfr # 147119

  • Zoro # G607184896


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Through Coolant
No
Number of Inserts Required
7
Counterbore Diameter
0.827 in
Keyway Width
0.384 in
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147119
Zoro #
G607184896
UPC #
-
Country of Origin
China

Dimensions

Counterbore Diameter
0.827 in
Keyway Width
0.384 in
Cutting Dia.
3 in
Overall Height
2 in
Depth of Cut
0.63 in
Arbor Hole Diameter
1 in
Keyway Depth
0.248 in

Details

Through Coolant
No
Number of Inserts Required
7
Cutting Direction
Right
Arbor Through Hole
0.551 in
Insert Holding Method
Screw
Series
APFM

Description

Cutting Diameter Decimal Inch 3 Arbor Hole Diameter Decimal Inch 1 Overall Height Decimal Inch 2 Insert Compatibility APKT 1604 Series APFM Through Coolant No Cutting Direction Right Maximum Depth of Cut Decimal Inch 063 Indexable Face Mill for slotting, shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by coated insert combined toughness with wear resistance and designed 3 dimensional chip breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.