
APFM 1690300 3 H13 48HRC Hardened Body 90Deg Face Mill
Mfr # 148806
Zoro # G907184978
product price:Â $580.99
/ea
Free Shipping & Returns
Key Features
Features
Longer insert life, Longer body life, Higher rigidity, Better feed rates
Number of Inserts Required
7
Keyway Depth
0.248 in
Series
APFM
Through Coolant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148806
Zoro #
G907184978
UPC #
-
Country of Origin
China
Dimensions
Keyway Depth
0.248 in
Keyway Width
0.384 in
Counterbore Diameter
0.827 in
Cutting Dia.
3 in
Depth of Cut
0.63 in
Overall Height
2 in
Arbor Hole Diameter
1 in
Details
Features
Longer insert life, Longer body life, Higher rigidity, Better feed rates
Number of Inserts Required
7
Series
APFM
Through Coolant
No
Arbor Through Hole
0.551 in
Insert Holding Method
Screw
Cutting Direction
Right
Description
Cutting Diameter Decimal Inch 3 Arbor Hole Diameter Decimal Inch 1 Overall Height Decimal Inch 2 Insert Compatibility APKT 1604 Series APFM Through Coolant No Cutting Direction Right Maximum Depth of Cut Decimal Inch 063 Longer insert life Longer body life Higher rigidity Better feed rates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.