Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APFM 1690300C 3 90Deg Face Mill

  • Mfr # 147013

  • Zoro # G507184934


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.63 in
Arbor Through Hole
0.551 in
Through Coolant
No
Number of Inserts Required
5
Keyway Width
0.384 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147013
Zoro #
G507184934
UPC #
-
Country of Origin
China

Dimensions

Depth of Cut
0.63 in
Keyway Width
0.384 in
Counterbore Diameter
0.827 in
Cutting Dia.
3 in
Keyway Depth
0.248 in
Arbor Hole Diameter
1 in
Overall Height
2 in

Details

Arbor Through Hole
0.551 in
Through Coolant
No
Number of Inserts Required
5
Series
APFM
Cutting Direction
Right
Insert Holding Method
Screw

Description

Cutting Diameter Decimal Inch 3 Arbor Hole Diameter Decimal Inch 1 Overall Height Decimal Inch 2 Insert Compatibility APKT 1604 Series APFM Through Coolant No Cutting Direction Right Maximum Depth of Cut Decimal Inch 063 Indexable Face Mill for slotting, shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by coated insert combined toughness with wear resistance and designed 3 dimensional chip breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.