Zoro Homepage

APFM 1690400 4 90Deg Face Mill

  • Mfr # 147120

  • Zoro # G007184892


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Insert Holding Method
Screw
Through Coolant
No
Series
APFM
Cutting Direction
Right
Keyway Width
0.636 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147120
Zoro #
G007184892
UPC #
-
Country of Origin
China

Dimensions

Keyway Width
0.636 in
Cutting Dia.
4 in
Depth of Cut
0.63 in
Keyway Depth
0.394 in
Arbor Hole Diameter
1.5 in
Counterbore Diameter
2.205 in
Overall Height
2.5 in

Details

Insert Holding Method
Screw
Through Coolant
No
Series
APFM
Cutting Direction
Right
Number of Inserts Required
8

Description

Cutting Diameter Decimal Inch 4 Arbor Hole Diameter Decimal Inch 15 Overall Height Decimal Inch 25 Insert Compatibility APKT 1604 Series APFM Through Coolant No Cutting Direction Right Maximum Depth of Cut Decimal Inch 063 Indexable Face Mill for slotting, shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by coated insert combined toughness with wear resistance and designed 3 dimensional chip breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.