Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APFM0690 1200HS 2 Square Shoulder Face Mill

  • Mfr # 145583

  • Zoro # G607184902


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Arbor Through Hole
0.433 in
Depth of Cut
0.22 in
Insert Holding Method
Screw
Counterbore Diameter
0.63 in
Number of Inserts Required
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145583
Zoro #
G607184902
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut
0.22 in
Counterbore Diameter
0.63 in
Keyway Width
0.321 in
Arbor Hole Diameter
0.75 in
Keyway Depth
0.22 in
Cutting Dia.
2 in
Overall Height
1.75 in

Details

Arbor Through Hole
0.433 in
Insert Holding Method
Screw
Number of Inserts Required
12
Features
Lower cutting resistance, Better chip control, Longer tool life
Through Coolant
Yes
Cutting Direction
Right
Series
APFM

Description

Cutting Diameter Decimal Inch 2 Arbor Hole Diameter Decimal Inch 075 Overall Height Decimal Inch 175 Insert Compatibility APMT 0602 PDSRM Series APFM Through Coolant Yes Cutting Direction Right Maximum Depth of Cut Decimal Inch 022 Lower cutting resistance Better chip control Longer tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.