Zoro Homepage

APFM11M90 4 Square Shoulder Face Mill

  • Mfr # 148469

  • Zoro # G807184917


product price: $1,546.99
/ea
Free Shipping & Returns

Key Features

Number of Inserts Required
12
Through Coolant
Yes
Overall Height
2 in
Keyway Width
0.51 in
Arbor Hole Diameter
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148469
Zoro #
G807184917
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
2 in
Keyway Width
0.51 in
Arbor Hole Diameter
1.25 in
Counterbore Diameter
1.024 in
Cutting Dia.
4 in
Keyway Depth
0.319 in
Depth of Cut
0.433 in

Details

Number of Inserts Required
12
Through Coolant
Yes
Insert Holding Method
Screw
Series
APFM
Arbor Through Hole
0.709 in
Features
Coolant through, APFM11M uses APMT 11T3 inserts
Cutting Direction
Right

Description

Cutting Diameter Decimal Inch 4 Arbor Hole Diameter Decimal Inch 125 Overall Height Decimal Inch 2 Insert Compatibility APMT 11T3 Series APFM Through Coolant Yes Cutting Direction Right Maximum Depth of Cut Decimal Inch 0433 Coolant through APFM11M uses APMT 11T3 inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.